Shop All Masking Tapes
3M
Masking Tape, Dark Green, 4 In. x 18 Yd.
Mfr # 8992
Zoro # G4249384
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 4 in
- Shape Roll
- Material Adhesive: Silicone; Backing: Polyester
- Tensile Strength 48 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4249384
- UPC # 888519017289
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 18 yd |
Width | 4 in |
Length | 18 yd. |
Imperial Tape Length | 18 yd |
Metric Tape Width | 101.6 mm |
Metric Tape Length | 16.5 m |
Imperial Tape Width | 4 in |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 18 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 18 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kwik Seal Ultra Biscuit Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818899)
- 3M Damping Foil Tape, 3/4 In. x 5 Yd., Silver (2552)
- 3M Painters Masking Tape, 60ydL x 2-27/32inW (2090-72NC)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- 3M Masking Tape, Dark Green, 4 In. x 72 Yd. (8992)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- SHURTAPE Masking Tape, Green, 24mm, PK36 (CP 631)
- 3M Masking & Painter's Tape