Shop All Masking Tapes
3M
Masking Tape, Dark Green, 3/4In Dia, PK250
Mfr # 8992
Zoro # G4247713
product price: $12.35
/pk 250, $0.05/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3/4 in
- Tape Length 3/4 in
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4247713
- UPC # 888519017098
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Width | 3/4 in |
Tape Core Diameter | 3 in |
Dia. | 3/4" |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.1 mm |
Imperial Tape Shape Diameter | 3/4 in |
Imperial Tape Length | 3/4 in |
Metric Tape Shape Diameter | 19.05 mm |
Metric Tape Width | 19.1 mm |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 3/4 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3/4 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape Shapes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Ratchet Caulk Gun (910-GTR)
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Almond, Acrylic Polymer Base (70798-18288)
- 3M Polyester Tape, Blue, 3.78" x 72 yd. (8901)
- 3M 3M Automotive Masking Tape, 06545, 18 mm x 55 m, 48 per PK8, 48PK (7000045438)
- 3M Masking Tape, Red, 59 yd. (5903)
- 3M Masking Tape, 96mm W, Tan, PK8 (2519TN)
- 3M 3M™ 501+ Masking Tape, 7.3 Mil, 1 1/2" x 60 yds., Purple, 12/Case (T93650112PK)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- 3M 1-7/8in Green Masking Tape (401+)
- IDL PACKAGING General Purpose Masking Tape, 2"x60 Yd., PK24 (C-4457-2)
- 3M Masking Tapes