Shop All Masking Tapes
3M
Masking Tape, Dark Green, 2 In. x 72 Yd.
Mfr # 8992
Zoro # G4246541
original price:
$42.09
8% off
new price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 2 in
- Shape Roll
- Material Adhesive: Silicone; Backing: Polyester
- Tensile Strength 48 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4246541
- UPC # 888519017203
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 72 yd |
Width | 2 in |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Metric Tape Length | 65.8 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 72 yd |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 72 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 72 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC-XTREME 22 oz. Gray Joint and Crack Filler (096000)
- BONDIC Bondic Cartridge Refil4G (4GC003)
- LOCTITE Spray Adhesive, 326 Series, Amber, 24 oz, Aerosol Can, No Mix Mix Ratio, 1 min Functional Cure (135402)
- INTERTAPE 1.88" x 20 Yds Black Jobsite General Purpose Duct Tape Colored (6720)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- 3M Masking Tape, Natural, 2 In. Dia., PK250 (2380)
- 3M Premasking Tape SCPM-44X, 18 x 100 yd, PK2 (SCPM)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934230712PK)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- 3M Masking & Painter's Tape