Shop All Masking Tapes
3M
Masking Tape, Dark Green, 1 In. x 72 Yd.
Mfr # 8992
Zoro # G4250565
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1 in
- Tape Length 72 yd
- Shape Roll
- Material Adhesive: Silicone; Backing: Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4250565
- UPC # 888519009017
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 72 yd |
Width | 1 in |
Length | 72 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 65.8 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 72 yd |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 72 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 72 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Quad Invisible Clear Elastomeric Polymers Door Siding and Window Sealant 9.5 oz (1896952)
- J-B WELD Liquid Hardener, 1 pt, Bottle, Clear to Amber, Wood Restore (40001)
- ZORO SELECT Dispensing Syringe, 20 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE1)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- 3M Masking Tape, Dark Green, 4 In. x 72 Yd. (8992)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M Masking Tape, Dark Green, 1/2 In. x 72 Yd. (8992)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- 3M Masking Tape, 1/2 in. W, Sheet, PK10 (233+/401+)
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- 3M Masking & Painter's Tape