Shop All Masking Tapes
3M
Masking Tape, Crepe Paper, Tan, PK24
Mfr # 2693
Zoro # G7472136
original price:
$683.99
9% off
new price: $615.99
/pk 24, $25.67/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Synthetic Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2693
- Zoro # G7472136
- UPC # 00021200376306
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Description
Painters Masking Tape, Number of Adhesive Sides 1, Tape Backing Material Paper, Tape Adhesive Rubber, Tape Thickness 7.6 mil, Tape Width 48 mm, Tape Length 55 m, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 70 Degrees F, Max. Tape Performance Temp. 250 Degrees F, Tape Tensile Strength 28 lb-in, Tape Adhesive Strength 38 oz/in, Tape Elongation 10 Percent, Series 231, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- NEWBORN Caulk Gun, Black/White, Steel, 10 oz (373-XSP)
- ORBIT White 1/2 in. W X 520 in. L Thread Seal Tape (31273)
- GORILLA GLUE Glue, Natural, 4 oz (6202003)
- 3M Masking Tape, Tan, 48mmx55m (232)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 3/4" x 60 yds., Tan, 48/Case (T934201)
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- 3M 24Mmx55M Greenr Mask Tap Pro Sw (2050-24AP)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- SHURTAPE Masking Tape, Yellow, 48mm x 55m (CF 160)
- 3M Masking Tapes