Shop All Masking Tapes
3M
Masking Tape, Continuous Roll, PK8
Mfr # 101+
Zoro # G5835566
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 101+
- Zoro # G5835566
- UPC # 54710367734272
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 96 mm |
Tape Length | 55 m |
Width | 96 mm |
Length | 55m |
Tape Core Diameter | 4.75 in |
Dia. | 4-3/4" |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 3.8 in |
Metric Tape Width | 96 mm |
Metric Tape Length | 55 m |
Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATEX RTV Silicone Gasket Maker 3 oz, Tube, Black, Paste (41200)
- HENRY Henry 440 Cove Base Adhesive 4 GAL (440 4 GAL)
- NEWBORN 110GAL SmoothCaulk Gun (250)
- RECTORSEAL Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, T Plus 2, White, Paste (23551)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M ORIGNL TAPE 1.41x60 6PK (2090-36AP6)
- 3M ORIGNL TAPE .94x60 3PK (2090-24EC3)
- 3M Masking Tape, Green, 3-25/32" W, Circle, PK8 (401+)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- 3M Masking Tapes