Shop All Masking Tapes
3M
Masking Tape, Continuous Roll, PK48
Mfr # 101+
Zoro # G5531233
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 101+
- Zoro # G5531233
- UPC # 54710367734029
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 55 m |
Width | 18 mm |
Length | 55m |
Dia. | 4-3/4" |
Tape Core Diameter | 4.75 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 18 mm |
Imperial Tape Width | 0.7 in |
Metric Tape Length | 55 m |
Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA 1.89 in. W X 60.1 yd L Silver Duct Tape (1526409)
- 3M 3M 4936 VHB Tape 0.5" x 5yd, Gray, 25 mil (4936)
- 3M ELECTRICAL TAPE .75X66X7 MIL RED (3M10810)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, White, 13mm x 50m (06297)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- 3M Masking Tape, 96mm W, Tan, PK8 (2519TN)
- 3M Masking Tapes