Shop All Masking Tapes
3M
Masking Tape, Continuous Roll, PK36
Mfr # 101+
Zoro # G5750114
original price:
$174.07
16% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 101+
- Zoro # G5750114
- UPC # 54710367734036
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Tape Core Diameter | 4.75 in |
Dia. | 4-3/4" |
Imperial Tape Width | 0.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK (08061)
- PROFESSIONAL PLASTICS Vent Tape For Multiwall Polycarbonate, 1.500 Wide X 108 FT [Each] (TAPEVENT1.500X108FT)
- LOCTITE Floor Adhesive, SF 712 Series, Light Beige, 10 oz, Cartridge (135316)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1514819 PC38010S-6 Caulk Tile Sanded Haystack- pack of 3 (1514819)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tape, Green, 2-54/64" W, Circle, PK8 (401+)
- 3M Masking Tape, Paper, Yellow, 2", PK18 (301+)
- 3M Masking Tape, Tan, 48mmx55m (232)
- BERTECH Masking Tape, 8 In. Wide x 72 Yards Long, Green (GPT-8)
- 3M Masking & Painter's Tape