Shop All Masking Tapes
3M
Masking Tape, Continuous Roll, PK24
Mfr # 101+
Zoro # G5605512
product price: $157.99
/pk 24, $6.58/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 101+
- Zoro # G5605512
- UPC # 54710367734258
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 1-7/8 in |
Length | 55m |
Tape Core Diameter | 4.75 in |
Dia. | 4-3/4" |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.9 in |
Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Brown, PK100 (35-BROWN-1/2X20FT)
- WELD-ON P-70 Purple Primer PVC/CPVC Quart (13994)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- 3M General Purpose Vinyl Tape 764, PK3 (764)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 24/Case (T937101)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934221412PK)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 3/4" x 60 yds., Yellow, 12/Case (T93430112PK)
- 3M Masking & Painter's Tape