Shop All Masking Tapes
3M
Masking Tape, Continuous Roll, PK24
Mfr # 101+
Zoro # G5496531
product price: $87.85
/pk 24, $3.66/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 101+
- Zoro # G5496531
- UPC # 54710367734043
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 1-3/8 in |
Length | 55m |
Tape Core Diameter | 4.75 in |
Dia. | 4-3/4" |
Metric Tape Length | 55 m |
Metric Tape Width | 36 mm |
Imperial Tape Width | 1.4 in |
Imperial Tape Length | 60 yd |
Description
3M Value Masking Tape 101+ is a cost-effective crepe paper tape that holds, bundles, seals and performs other non-critical taping jobs where a pressure sensitive tape is needed. This tape offers controlled unwind to prevent shredding or splintering and tears easily from the roll by hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Gun Mini Detail (H-195)
- 3M Masking Tape, Tan, 48mmx55m (232)
- MAKITA LXT 29 oz., Caulk and Adhesive Gun, 18V (XGC01ZC)
- USA INDUSTRIALS Sikaflex 521 Light Gray UV Resistant Low Modulus Sealant 300ml Cartridge (SIKA-563890)
- 3M Premasking Tape SCPM-44X, 36 In x 100 yd (SCPM)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- 3M Masking Tape, White, 19mm x 25 (06298)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- 3M Masking Tape, Green, 18mm Tape Width (UVG)
- PROMASK BLUE Masking Tape, Blue, 24mmx54.8m, PK36 (PT14)
- 3M Masking Tapes