Shop All Masking Tapes
3M
Masking Tape, Circle, 5", PK100
Mfr # 201+
Zoro # G5133040
product price: $17.79
/pk 100, $0.18/ea
Sold in multiples of 19 for $338.01
$338.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Elongation 0.08
- Adhesion Strength 25 oz/in
- Max. Tape Performance Temp. 200 Degree Fahrenheit
- Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5133040
- UPC # 888519159798
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Masking Tape,Circle,5",PK100 |
Tape Elongation | 0.08 |
Adhesion Strength | 25 oz/in |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesive | Rubber |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roof Repair Fabric, 6 in x 25 ft, Roll, Yellow (HE183196)
- TAPECASE Film Tape, Rulon, Rose, 2 In. x 5 Yd. (15D587)
- LOCTITE Low Odor, Noncorrosive RTV Gasket Maker, 70 mL, Blue, Temp Range -75 to 500 Degrees F (135504)
- ECLECTIC PRODUCTS 23 Oz Mahogany Famowood Solvent Based Original Wood Filler (36021122)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- 3M Masking Tape, Dark Green, 2 In. x 72 Yd. (8992)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Masking Tape, 9.25"x9.25", PK25 (401+)
- 3M Masking Tape, 55m L, 48mm W (00-021200-43354-2)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- PROTAPES Matte Cloth Tape, 1x55yd., Black Cloth (PRO-GAFF)
- 3M Masking & Painter's Tape