Shop All Masking Tapes
3M
Masking Tape, Circle, 2.5", PK100
Mfr # 201+
Zoro # G5132681
product price: $10.89
/pk 100, $0.11/ea
Sold in multiples of 30 for $326.70
$326.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Performance Temp. 200 Degree Fahrenheit
- Adhesive Rubber
- Tape Elongation 0.08
- Adhesion Strength 25 oz/in
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5132681
- UPC # 888519159750
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Masking Tape,Circle,2.5",PK100 |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesive | Rubber |
Tape Elongation | 0.08 |
Adhesion Strength | 25 oz/in |
Number of Adhesive Sides | 1 |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- JB INDUSTRIES Epoxy Adhesive, Heat-Seal Stik Series, Green, Stick, 1 min Functional Cure (11575)
- LOCTITE Contact Cement, SF 8220 Series, Black, 1 pt, Can (233307)
- SCOTCH 3M Scotch 3/4 in. W X 66 ft. L Green Vinyl Electrical Tape (10851-DL-10)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 12/Case (T93610112PK)
- 3M Masking Tape, 36mm W, Tan, PK24 (2519TN)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- 3M Masking Tapes