Shop All Masking Tapes
3M
Masking Tape, Circle, 2", PK100
Mfr # 301+
Zoro # G5130225
original price:
$15.17
13% off
new price: $13.19
/pk 100, $0.13/ea
Sold in multiples of 31 for $408.89
$408.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Type Barricade Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 301+
- Zoro # G5130225
- UPC # 888519337240
- Country of Origin Canada
- Category Masking Tapes
Details
Tape Color | Yellow |
Item | Masking Tape,Circle,2",PK100 |
Type | Barricade Tape |
Description
Masking Tape,Circle,2 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Double-Sided Foam Tape, 5 yd L, 1/2" W (5925)
- LIQUID NAILS Construction Adhesive, Projects Series, Beige Tan, 10 oz, Cartridge (LN-601)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352307)
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- 3M 1" Green Masking Tape (2060)
- 3M Masking Tape, Crepe Paper, Tan, PK24 (2693)
- 3M Masking Tape, 18mm W, Rubber Adhesive, PK48 (501+PL)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- 3M Masking & Painter's Tape