Shop All Masking Tapes
3M
Masking Tape, Black, 48mm x 55m, PK24
Mfr # 2510
Zoro # G3533074
product price: $388.99
/pk 24, $16.21/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2510
- Zoro # G3533074
- UPC # 00021200229015
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Length | 55m |
Dia. | 55m |
Imperial Tape Width | 1.9 in |
Imperial Tape Length | 60 yd |
Description
3M C.A.R.T.S. helps boost shop efficiency by storing, organizing and transporting shop supplies with greater ease. Our 3-shelf automotive shop cart features durable metal construction to handle the rigors of a typical shop. An epoxy powder coating helps protect the cart from the effects of corrosion. Some assembly is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Gray Cement For PVC 4 oz (31093V)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- ASSOCIATED PAINT Associated Paint 80-400-1 1 Gallon Clear Masking Liquid H2O (839793000009)
- ZORO SELECT Male Luer to 1/4 NPT Male, Plated Brass Silver (G512)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M Masking Tape, 2 in. W x 60 yd. L (260048A)
- 3M General Use Masking Tape 201+ Tan, 18Mm X 55 M 4.4 Mil (51115-64739)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934221412PK)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- 3M Masking Tape, Natural, 3 In. Dia., PK250 (2380)
- SP SCIENCEWARE Label Tape, White, 1 in., PK3 (F13480-0100)
- 3M Masking Tapes