Shop All Masking Tapes
3M
Masking Tape, 96mm W, Rubber Adhesive, PK8
Mfr # 501+
Zoro # G1454667
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Length 60 yd
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 31 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G1454667
- UPC # 04054596116474
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 100 mm |
Tape Length | 60 yd |
Width | 100 mm |
Length | 60 yd. |
Imperial Tape Width | 3.9 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 100 mm |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3.9 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- HANDI-FOAM Spray Foam Sealant, 12 oz, Creme (P30270)
- 3M Masking Tape, Green, 5.67"x60 yd. (401+)
- 3M Masking Tape, Natural, 2 In. Dia., PK250 (2380)
- 3M Masking Tape, Dark Green, 1/4 In. x 18 Yd. (8992)
- 3M 3/4" MASK TAPE/233+ (3M26334)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- THERMWELL PRODUCTS Thermwell M13BH 0.88 in. x 17 ft. Brown V-Flex Weather-Strip (TH574999)
- 3M Masking Tapes