Shop All Masking Tapes
3M
Masking Tape, 9.25"x9.25", PK25
Mfr # 401+
Zoro # G5128457
product price: $29.45
/pk 25, $1.18/ea
Sold in multiples of 11 for $323.95
$323.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5128457
- UPC # 888519163030
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Masking Tape,9.25"x9.25",PK25 |
Description
3M High Performance Green Masking Tape 401+ is designed to deliver sharp paint lines and remove cleanly where surface temperatures can reach up to 250 F/121 C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. High-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Pipe Thread Sealant 0.2 fl oz, Tube, 567, Off-White, Paste (2087068)
- DEWALT 20V MAX* 300-600ml Sausage Pack Adhesive Gun (Tool Only) (DCE580B)
- LOCTITE Shrink-Resistant, Coats Precut Gaskets Gasket Sealant, 80 mL, Blue, Temp Range -65 to 500 Degrees F (270642)
- LOCTITE 567 PST Thread Sealant, High Temperature, 6 ml Tube (LOC56707)
- 3M Masking Tape, Tan, 12mmx55m (232)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 12/Case (T93320112PK)
- 3M Tape, 218 Fineline, Grn, 2x60yd, 4.7mil, PK24 (218)
- 3M Masking Tape, Paper, Yellow, 2", PK18 (301+)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1 1/2" x 60 yds., Tan, 12/Case (T93610112PK)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- IDL PACKAGING 1in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44574)
- 3M Masking Tapes