Shop All Masking Tapes
3M
Masking Tape, 72mm x 55m L, Tan
Mfr # 2693
Zoro # G3721488
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2693
- Zoro # G3721488
- UPC # 21200445569
- Country of Origin United Kingdom
- Category Masking Tapes
Details
Item | Masking Tape |
Number of Adhesive Sides | 1 |
Description
Masking Tape, Number of Adhesive Sides 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Glue Gel, SUPERUNIX Series, Clear, 0.07 oz, Tube (90015)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G504)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2125C-12"X25')
- TITEBOND Spray Trim Adhesive, Original Series, Yellow, 24 hr Full Cure, 24 oz, Aerosol Can (5064)
- 3M Masking Tape, Green, 15/16in x 60 yd, PK24 (401+)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24 (232)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1/2" x 60 yds., Tan, 12/Case (T93310112PK)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- SCOTCH FneLneTpe218Green, 4nx60yd5.0m, PK8 (2214)
- 3M Masking & Painter's Tape