Shop All Masking Tapes
3M
Masking Tape, 72mm W, Tan, PK12
Mfr # 2380
Zoro # G7274447
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 72 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2380
- Zoro # G7274447
- UPC # 00021200445804
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 55 m |
Width | 2-13/16 in |
Length | 55m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2.8 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
3M Performance Masking Tape 2380 was designed for industrial use where the best possible paint line is desired and drying conditions range from air dry to oven bake. Its smooth, strong, mini-crepe paper masking tape holds fast, removes easily and will give you great performance for most paint masking applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- PRO SEAL High Temp., Sensor-Safe RTV Silicone Gasket Maker, 8 oz, Red, Temp Range -70 to 650 Degrees F (80729)
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X754)
- THRIFCO PLUMBING ASI 502 High Performance Silicone Sealant, 1 oz. Tube (6311117)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- 3M Mask Tape Applicator (TA20-SB)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 12/Case (T93720312PK)
- 3M Masking Tape, 13/32 in. W x 60 yd. L, PK10 (233+/401+)
- 3M Masking Tape, Yellow, 1-13/32inx60yd, PK24 (301+)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-3" X 60YD)
- 3M Masking & Painter's Tape