Shop All Masking Tapes
3M
Masking Tape, 6.7 Mil, 3"x60 yds., Green, PK8
Mfr # T938401
Zoro # G6514965
product price: $312.99
/pk 8, $39.12/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 3"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T938401
- Zoro # G6514965
- UPC # 51115647642
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Tape Color | Green |
Item | Masking Tape,3x60 yd.,Green,PK8 |
Description
Masking Tape,3x60 yd.,Green,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAFLEX 230 DAP Brown Silicone Door Trim and Window Sealant 10.1 oz (18418)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 5.5 oz (18001)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., Yellow (19N741)
- KOOL SEAL Acrylic Patching Cement, 10.5 oz, Cartridge, White, Storm Patch (KS0085100-01)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- 3M Flatback Tape, Red, Wht, 50.8mmx54.86m, PK24 (256)
- 3M 1.88"X60Yd Masking Tape (2025-48EP)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- INTERTAPE 515 NAT 48MMX54.8M IPG-IPG 24 (70988)
- 3M Masking Tapes