Shop All Masking Tapes
3M
Masking Tape, 6.3 Mil, 3"x60 yds., Yellow, PK12
Mfr # T938301
Zoro # G6514728
product price: $242.99
/pk 12, $20.25/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 3"
- Tape Length 60 yds.
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T938301
- Zoro # G6514728
- UPC # 841436068062
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Tape Color | Yellow |
Item | Masking Tape,3x60 yd.,Yellow,PK12 |
Number of Adhesive Sides | 1 |
Description
Masking Tape,3x60 yd.,Yellow,PK12, Number of Adhesive Sides 1, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT General Purpose Vinyl Electrical Tape- 3/4" x 60ft- Commercial Colors (ETAPE-75-KIT-5)
- J-B WELD Sealant, 3 oz, Tube, Black, Silicone Base (31319)
- HENRY Henry 440 Cove Base Adhesive 11OZ (440 11OZ)
- USG Compound Joint Ready Mix 3.5Qt (385140004)
- 3M Masking Tape, 2 in. W x 60 yd. L (260048A)
- 3M Masking Tape, Dark Green, 1/2 In. x 72 Yd. (8992)
- 3M Impact Stripping Tape, Tan, 2in X 20yd, PK6 (528)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M Premasking Tape, 12"x100 yd., PK4 (SCPM-44X 296)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- TAPECASE Masking/Splicing Tape, 2" x 72 yd. (M)
- 3M Masking & Painter's Tape