Shop All Masking Tapes
3M
Masking Tape, 6.3 Mil, 3/4"x60 yds., Yellow, PK48
Mfr # T934301
Zoro # G6515008
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 3/4"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T934301
- Zoro # G6515008
- UPC # 841436067287
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 60 yds. |
Details
Tape Color | Yellow |
Item | Masking Tape,3/4x60 yd.,Yellow,PK48 |
Description
Masking Tape,3/4x60 yd.,Yellow,PK48, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Instant Adhesive, 14265 Series, Clear, 0.07 oz, Tube, 1:01 Mix Ratio, 48 hr Functional Cure (14265)
- GREAT NECK Guns Heavy Duty Alum Caulking (80053)
- WEST SYSTEM Epoxy Resin Liqd 32Oz (105A)
- NU-CALGON Foam Tape, 30 ft x 2 in (4219-20)
- 3M SuperStrengthMoldingTape, 03609, 1/2i, PK24 (03609)
- 3M Masking Tape, Tan, 1-7/8 in. W, 4.4 mil (201+)
- 3M Masking Tape, Natural, 2.83 In x 55m, PK12 (2307)
- 3M Masking Tape, Tan, 12mmx55m (232)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M 3M™ 501+ Masking Tape, 7.3 Mil, 1 1/2" x 60 yds., Purple, 12/Case (T93650112PK)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., Red, 12/Case (T93100312PKR)
- 3M Masking Tapes