Shop All Masking Tapes
3M
Masking Tape, 60.14yd L x 15/32in W, PK48
Mfr # 401+
Zoro # G5765891
product price: $261.99
/pk 48, $5.46/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5765891
- UPC # 00051115647598
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Width | 12 mm |
Length | 55m |
Metric Tape Width | 12 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.5 in |
Description
3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT RESPONSE 10 oz Flex Glue Strong Rubberized Waterproof Adhesive (SW570748)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- TAPE IT Black PVC Electrical Tape - 3/4" Wide x 60' Long - 10 pc Pack (ETAPE0.75-1-BLACK)
- 3M 1-7/8in Green Masking Tape (401+)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- 3M Masking Tape, 1/2 in. W, Sheet, PK10 (233+/401+)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- 3M Masking & Painter's Tape