Shop All Masking Tapes
3M
Masking Tape, 60 yd. L, PK72
Mfr # 501+
Zoro # G7345908
product price: $339.99
/pk 72, $4.72/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 8.5"
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 26 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G7345908
- UPC # 00051131178175
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 8.5" |
Width | 12 mm |
Length | 55m |
Metric Tape Width | 12 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.5 in |
Metric Tape Length | 55 m |
Description
3M Specialty High Temperature Masking Tape 501+ was designed to deliver clean paint lines where surface temperatures can reach up to 300F/150C. This tan crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive and industrial markets where strong holding and high-temperature performance is required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Yellow/White (5FVN2)
- 3M Electrical Tape, 1 mil, 3/4"x72 yd., Black (3M 1350 0.75" x 72 yds Black)
- SHURTAPE SHURTAPE 126000 36 mm. x 55 m. Frog-tape Multi surface With Paint Block Technology Green (181312)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (501+)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M Masking Tape, Dark Green, 1/2 In Dia, PK250 (8992)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- 3M 3M™ 2600 Masking Tape, 4.4 Mil, 2" x 60 yds., White, 24/Case (T937260)
- TAPECASE Masking Tape, Green, 1 In. Dia., PK100 (15C641)
- 3M Masking Tapes