Shop All Masking Tapes
3M
Masking Tape, 60 yd. L, PK12
Mfr # 2525
Zoro # G7113368
product price: $622.99
/pk 12, $51.92/ea
Free Shipping & Returns
$622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Width 72 mm
- Tape Length 55 m
- Shape Roll
- Material Adhesive: Rubber; Backing: Colored Flatback Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2525
- Zoro # G7113368
- UPC # 00021200555626
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 55 m |
Width | 72 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2.8 in |
Description
3M 2525 Performance Flatback Tape was designed specifically to be a strong, dependable tape ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. Its high tack and durable backing can be torn by hand, yet is suitable for machine dispensing. It can also be used in paint masking applications where a long, straight paint line is desired. Additionally, this flatback tape features a smooth paper backing that combines strength and heat resistance with consistent unwind. For high temperature applications, this tape resists temperatures as high as 300F/149C for up to one hour.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- VIBRA-TITE Silicone Gasket Sealant, 300 mL, 4.5 gal, 80 mL, Black, Temp Range 500 °F (99330)
- INTERTAPE DUCT TAPE 1.88""WX55YD (99463 - IPG6560)
- 3M Cloth Tape, 1 In x 60 yd, 7.5 mil, White (361)
- 3M Dbl Side Masking Tape, 6.0 Mil, 3/4x36 yds., Off-Wht, PK48 (T954410)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tape, Continuous Roll, PK36 (101+)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- FBS DISTRIBUTION FBS Distribution FBS-48216 Pro Masking Refill Roll - 7 in. x 22 Yards (FBS-48216)
- 3M Masking & Painter's Tape