Shop All Masking Tapes
3M
Masking Tape, 60 yd. L, 1-1/2" W, PK24
Mfr # 2460
Zoro # G7178346
product price: $391.99
/pk 24, $16.33/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 1 1/2 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Adhesive: Acrylic; Backing: Flatback Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2460
- Zoro # G7178346
- UPC # 00051111919293
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1 1/2 in |
Length | 60 yd. |
Imperial Tape Width | 1.5 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Scotch Ultimate Paint Edge Masking Tape 2460 features unique acrylic adhesive technology for good, instant adhesion that is temperature-resistant and capable of withstanding paint bake operations of up to 300F. This adhesive also peels off cleanly, without leaving residue. The ultra-thin backing of this masking tape produces a low paint ridge for sharp and smooth paint lines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 2 mL Tube (15002)
- LOCTITE Tite Foam 12 Oz. Gaps & Cracks Insulating Sealant (2839294)
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- DAP Kitchen & Bath Sealant, 9.8 oz, Cartridge, Clear, Hydrotreated Middle Distillate Base (8648)
- 3M Masking Tape, 24mm W, Rubber Adhesive, PK36 (501+PL)
- 3M Painters Masking Tape, 60ydL x 1-13/32inW (2093)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- 3M Masking Tape, 24mm W, Tan, PK36 (2519)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M General Use Masking Tape, 12"x60 yd. (201+)
- INTERTAPE 519 NAT 72MMX54.8M IPG-IPG 16 (84452)
- 3M Masking Tapes