Shop All Masking Tapes
3M
Masking Tape, 5/64 in. W x 60 yd. L, PK10
Mfr # 233+/401+
Zoro # G1982079
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yd
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+/401+
- Zoro # G1982079
- UPC # 888519062265
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 5/64 in |
Tape Length | 60 yd |
Width | 5/64 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 2 mm |
Imperial Tape Width | 0.1 in |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.1 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 3PK (3x-46703)
- CUSTOM BUILDING PRODUCTS Construction Adhesive, White, 10 fl oz (ARL4000QT)
- LOCTITE Glue Stick, AA H8000 Series, White, Cartridge, 10:1 Mix Ratio (411833)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- 3M Masking Tape, 13/32 in. W x 60 yd. L, PK10 (233+/401+)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Masking Tape, Natural, 18mm x 55m, PK48 (2307)
- 3M Masking Tape, Paper, Yellow, 2", PK18 (301+)
- 3M Masking Tape, Crepe Paper, Tan, PK24 (2693)
- 3M Flatback Tape, Brown, 24mm x 55m, PK48 (2517)
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Black (20-1600-1650-603)
- 3M Masking Tapes