Shop All Masking Tapes
3M
Masking Tape, 55m L, 48mm W
Mfr # 00-021200-43354-2
Zoro # G7639663
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 48 mm
- Tape Length 55 m
- Width 48 mm
- Tape Shape Continuous Roll
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00-021200-43354-2
- Zoro # G7639663
- UPC # 00021200433542
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 48 mm |
Details
Item | Masking Tape |
Tape Shape | Continuous Roll |
Number of Adhesive Sides | 1 |
Description
Masking Tape, Number of Adhesive Sides 1, Tape Width 48 mm, Tape Length 55 m, Tape Shape Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Glue Pellet, Skillet Hot Melt, 25 lb. (B-2025)
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Blue (1.5-50-3903-BLUE)
- TAPECASE Film Tape, Polyethylene, Clear, 1 In x 5 Yd (15C696)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 5yd, Black (4492)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- 3M Masking Tape, Purple, 3"x60 yd. (501+ PURPLE)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M Tape, Crepe Paper, Tan, 7.2 mil Thick, PK24 (2380)
- 3M Performance Yellow Masking Tape 301+, 48Mm X 55 M 6.3 Mil (51115-64753)
- UNIVERSAL General-Purpose Masking Tape, 3" Core, 24 mm x 54.8 m, Beige, PK3 (UNV51301)
- 3M Masking & Painter's Tape