Shop All Masking Tapes
3M
Masking Tape, 5/16 in. W, PK10
Mfr # 233+/401+
Zoro # G5772733
original price:
$204.96
28% off
new price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 5/16 in
- Tape Length 5/16 in
- Shape Circle
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+/401+
- Zoro # G5772733
- UPC # 888519062241
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 5/16 in |
Tape Length | 5/16 in |
Width | 5/16 in |
Length | 5/16" |
Dia. | 5-1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 5/16 in |
Metric Tape Shape Diameter | 7.6 mm |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING General Purpose Masking Tape, 1"x60 Yd., PK36 (C-4457-1)
- OATEY PVC CEMENT 4 OZ FUSION (321931)
- GREENPATCH 40 lb. Black Pavement Repair Patch (GP40P)
- DAP Concrete Crack Fillr (37584)
- 3M Masking Tape, Tan, 1-7/8 in. W, 7.3 mil (501+)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- 3M Soft Edge Foam Masking Tape (D.A.R.T.) 12Mm (MMM6297)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 72/Case (T933201)
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- 3M 1" Green Masking Tape (2060)
- 3M 3M 06653 Automotive Refinish Masking Tape - 24 mm x 55 m (7000119816)
- 3M Masking Tapes