Shop All Masking Tapes
3M
Masking Tape, 5.1 Mil, 4"x60 yds., Tan, PK8
Mfr # T939101
Zoro # G6514700
product price: $116.99
/pk 8, $14.62/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 4"
- Tape Length 60 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # T939101
- Zoro # G6514700
- UPC # 51115687129
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 4" |
Tape Length | 60 yds |
Details
Tape Color | Tan |
Item | Masking Tape,4x60 yd.,Tan,PK8 |
Description
Masking Tape,4x60 yd.,Tan,PK8, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 1.7 fl oz, Tube, Off-White, Paste (22151)
- LOCTITE Wood Glue, SF 770 Series, Clear, 16 fl oz, Can (2765218)
- 3M Hot Melt Adhesive, Tan, 1 in Dia, 3 in L, 35 sec Begins to Harden, 242 PK (3762)
- DUCK BRAND PAINTER TAPE 0.94""X60YD (1362488)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- 3M Masking Tape, Dark Green, 3/4In Dia, PK250 (8992)
- INTERTAPE Intertape Polymer 9716 Strapping Tape - 1 in. x 60 yards (9716)
- 3M Masking Tapes