Shop All Masking Tapes
3M
Masking Tape, 48mm W, Tan, PK24
Mfr # 2519
Zoro # G7468721
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 48 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 2519
- Zoro # G7468721
- UPC # 638060535912
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 55 m |
Width | 1-7/8 in |
Length | 55m |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Imperial Tape Length | 60 yd |
Description
3M High Performance Flatback Tape 2519 is a high-performance general-purpose tape ideal for splicing liner boards and temporary floor protection as well as bundling and packaging applications that require adhesion to paper products. This thick, 7.1 mil tape features a strong kraft paper backing capable of resisting moisture and high temperatures and can be torn by hand for fast application. Its natural rubber adhesive provides excellent tack and hold, while withstanding temperatures as high as 200 F/93 C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1/2” wide x 30' Sterling Seal-3 Spools (EJS1500.50030X3)
- RED DEVIL FIRE BLOCK 12 OZ FOAM AND FILL (0915)
- AQUAPHALT 6.0 Aquaphalt 4.0 Black Water-Based Asphalt and Concrete Patch 3.5 gal (AQUAPHALT 4.0)
- ZORO SELECT Luer Lock Adapter, Plated Brass Silver (G509)
- 3M Masking Tape, Yllw, 3-25/32" W, Circle, PK8 (301+)
- 3M Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24 (232)
- 3M Masking Tape, Orange, 60 yd., PK36 (2525)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- 3M SuperStrengthMoldingTape, 03609, 1/2i, PK24 (03609)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- 3M Masking Tapes