Shop All Masking Tapes
3M
Masking Tape, 48mm W, Rubber Adhesive, PK24
Mfr # 501+
Zoro # G1454658
original price:
$515.99
8% off
new price: $470.99
/pk 24, $19.62/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Width 48 mm
- Tape Length 8.5"
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G1454658
- UPC # 04054596116399
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 8.5" |
Width | 48 mm |
Length | 60 yd. |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.9 in |
Metric Tape Length | 55 m |
Metric Tape Width | 48 mm |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5490)
- WORLDWIDE SOURCING Plumbers Tape 1/2X300 (PMB-445)
- INTERTAPE 1.88" x 55 Yds Silver Fix-It Utility Duct Tape (6900)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, Blue (GL20667000)
- 3M Masking Tape, 3/8 in. W, PK10 (233+/401+)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 12/Case (T93530112PK)
- 3M Automotive Refinish Masking Tape, 233+ (MMM26334)
- 3M General Use Masking Tape, 12"x60 yd. (201+)
- 3M Masking Film 6'X90' Clr (CP6)
- 3M Masking Tape, 1 7/8" W, 60 yd L, Tan, PK24 (234)
- INTERTAPE Pg27 Nat 36Mmx54.8M Pg-Pg 24, PK24 (PG3655)
- 3M Masking & Painter's Tape