Shop All Masking Tapes
3M
Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12
Mfr # T938201
Zoro # G6514737
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # T938201
- Zoro # G6514737
- UPC # 841436067256
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds. |
Details
Tape Color | Tan |
Item | Masking Tape,3x60 yd.,Tan,,PK12 |
Description
Masking Tape,3x60 yd.,Tan,,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTITE CAULKING CORD GRAY 90ftL (B2)
- 3M Electrical Tape, Green, 1/2"X20Ft (54007-10265)
- TAPECASE Glass Foil Tape, 3 In. x 36 Yd., Silver (15D644)
- SHURTAPE Gaffers Tape, 50m x 48mm, Gray, PK24 (P- 628)
- 3M Masking Tape, 1 in. W x 60 yd. L (260024A)
- 3M 3M Automotive Performance Masking Tape, 03433, 36 mm x 32 m (7100255482)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 36/Case (T935301)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 12/Case (T93320112PK)
- TAPECASE Surface Protect Tape, Clear, 6 In x 600 Ft (15C705)
- 3M Masking & Painter's Tape