Shop All Masking Tapes
3M
Masking Tape, 36mm W, Rubber Adhesive, PK24
Mfr # 501+
Zoro # G1454603
product price: $289.99
/pk 24, $12.08/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Length 60 yd
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 31 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G1454603
- UPC # 04054596116375
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 60 yd |
Width | 36 mm |
Length | 60 yd. |
Imperial Tape Width | 1.4 in |
Metric Tape Width | 36 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Sealant, 3 oz, Black (25228)
- OATEY Pipe Joint Compound16Oz (31232)
- TAPECASE Foil Tape, 3 In. x 3 Yd., Stainless Steel (15D571)
- TAPECASE Cloth Tape, 3 In x 5 yd, 12 mil, Tan (15C732)
- 3M Masking Tape, 72mm W, Rubber Adhesive, PK12 (501+PL)
- 3M Tape, Masking, 1"x60yd, PK9 (260024A)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M General Use Masking Tape 201+ Tan, 48Mm X 55 M 4.4 Mil (51115-64742)
- 3M Masking Tape, 72mm W, Tan, PK12 (2380)
- IPS 24 in. X 180' Pre-Folded Finish Line Masking Film Roll (16-10279)
- 3M Masking & Painter's Tape