Shop All Masking Tapes
3M
Masking Tape, 3/4 in. W x 60 yd. L
Mfr # 260018A
Zoro # G4072507
product price: $1.79
/ea
Sold in multiples of 4 for $7.16
$7.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 4.4 mil
- Width 0.7"
- Length 60.1 yds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 260018A
- Zoro # G4072507
- UPC # 021200834325
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 0.7" |
Length | 60.1 yds |
Tape Core Diameter | 3" |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 4.4 mil |
Item | Masking Tape,3/4 in. W x 60 yd. L |
Type | Masking Tape |
Color | Tan |
Adhesion Strength | 19lb/in |
Tape Backing Material | Rubber |
Description
Masking Tape,3/4 in. W x 60 yd. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Transfer Tape, Cir., 3/4 In, PK250 (F9460PC)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- DOW Primer, PR-1200 Series, White, 11 oz, Can (4094481)
- UNITED GILSONITE ZAR Golden Oak Latex Wood Patch 3 oz (31441)
- 3M Masking Tape, 1/4 in. W, PK10 (233+/401+)
- 3M Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12 (T938201)
- 3M Masking Tape, Dark Green, 1 In. x 72 Yd. (8992)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- 3M Masking Tape, 24mm W x 55m L, Tan, PK36 (2693)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1/2" x 60 yds., Yellow, 12/Case (T93330112PK)
- 3M Masking Tape, 1 7/8" W, 60 yd L, Tan, PK24 (234)
- 3M Masking Tapes