Shop All Masking Tapes
3M
Masking Tape, 24mm W, Rubber Adhesive, PK36
Mfr # 501+PL
Zoro # G1454691
product price: $313.99
/pk 36, $8.72/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Width 24 mm
- Tape Length 60 yd
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+PL
- Zoro # G1454691
- UPC # 054596116351
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 60 yd |
Width | 24 mm |
Length | 60 yd. |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Description
3M Specialty High Temperature Purple Masking Tape 501+ is designed to deliver clean paint lines where surface temperatures can reach up to 300 F/149 C. This purple crepe paper tape is ideal for critical paint masking applications in specialty vehicle, automotive, aerospace and industrial markets where strong holding and high temperature performance is required. This tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, as well as EPDM-type rubber moldings while removing cleanly in one piece. The high-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve sharp paint lines. 3M Specialty High Temperature Purple Masking Tape 501+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user friendly one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 5962 VHB Tape 0.5" x 5yd, Black, 62 mil (5962)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, White, Silicone Base (680)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- TAPECASE Film Tape, Poly, Clear, 3/4 In. x 36 Yd. (15D469)
- 3M Masking Tape, Dark Green, 4 In. x 18 Yd. (8992)
- 3M Masking Tape, Tan, 12mmx55m (232)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M 2" Green Masking Tape 24pk (2060)
- 3M 3M™ 2214 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352214)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- 3M Masking & Painter's Tape