Shop All Masking Tapes
3M
Masking Tape, 18mm W, Tan, PK48
Mfr # 2519
Zoro # G7468706
product price: $247.99
/pk 48, $5.17/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Natural Rubber
- Tensile Strength 22 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2519
- Zoro # G7468706
- UPC # 638060535950
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 55 m |
Width | 18 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 18 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.7 in |
Description
3M High Performance Flatback Tape 2519 is a high-performance general-purpose tape ideal for splicing liner boards and temporary floor protection as well as bundling and packaging applications that require adhesion to paper products. This thick, 7.1 mil tape features a strong kraft paper backing capable of resisting moisture and high temperatures and can be torn by hand for fast application. Its natural rubber adhesive provides excellent tack and hold, while withstanding temperatures as high as 200 F/93 C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Epoxy Adhesive, III Ultimate Series, Amber, 24 hr Full Cure, 4 oz, Packet (1412)
- ZORO SELECT Masking Tape, Paper, Black, PK24 (TC602-2"X60YD-BLK(CA-24))
- TAPECASE Non-Adhesive Tape, Vinyl, 3 In, Black (15D682)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- 3M Masking Tape, Black, 48mm x 55m, PK24 (2510)
- 3M Scotch General Purpose Masking Tape 3/4" (4502)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- 3M Masking Tape, Natural, 24mm x 55m, PK36 (2307)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 106)
- 3M Masking Tapes