Shop All Masking Tapes
3M
Masking Tape, 18mm W, Rubber Adhesive, PK48
Mfr # 501+PL
Zoro # G1454737
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Purple
- Tape Width 18 mm
- Tape Length 60 yd
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 501+PL
- Zoro # G1454737
- UPC # 04054596116306
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 18 mm |
Tape Length | 60 yd |
Width | 18 mm |
Length | 60 yd. |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.7 in |
Metric Tape Width | 18 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 37 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.7 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 501+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Swan Seal gal. (02066)
- HENKEL 20G Extreme Glue Gel (2596210)
- 3M VHBTpe5952BlckSmllPck, 3/4nx36, PK3 (5952)
- DAP Silicone Sealant, Almond, Silicone Base (7079808784)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Masking Tape, Dark Green, 3/4 In. x 18 Yd. (8992)
- 3M Masking Tape, White, 13mm x 50m (06297)
- ASSOCIATED PAINT Associated Paint 80-400-1 1 Gallon Clear Masking Liquid H2O (839793000009)
- 3M Masking Tapes