Shop All Masking Tapes
3M
Masking Tape, 1.5"x60yd.
Mfr # 201+
Zoro # G5132237
product price: $7.99
/ea
Sold in multiples of 47 for $375.53
$375.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Rubber
- Adhesion Strength 25 oz/in
- Tape Elongation 0.08
- Max. Tape Performance Temp. 200 Degree Fahrenheit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5132237
- UPC # 888519160077
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Masking Tape,1.5"x60yd. |
Adhesive | Rubber |
Adhesion Strength | 25 oz/in |
Tape Elongation | 0.08 |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- DAP Flexible Floor Patch & Leveler, 1 gal, Pail, Light Gray, Flexible Floor Patch & Leveler (59190)
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- SCOTCH 3/4 in. W X 66 ft. L Violet Vinyl Electrical Tape (11271-BA-5)
- 3M Mask Tape Applicator (TA20-SB)
- 3M Vinyl Tape, 1/4 in x 36 yd (471+)
- 3M 3M™ 501+ Masking Tape, 7.3 Mil, 1 1/2" x 60 yds., Purple, 12/Case (T93650112PK)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 3/4" x 60 yds., Tan, 48/Case (T934201)
- 3M Masking Tape, Green, 15/64" W, Circle, PK96 (401+)
- 3M Masking & Painter's Tape