Shop All Masking Tapes
3M
Masking Tape, 1/4 in. W, Sheet, PK10
Mfr # 233+/401+
Zoro # G5758146
original price:
$64.60
41% off
new price: $37.69
/pk 10, $3.77/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1/4 in
- Tape Length 1/4 in
- Shape Circle
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+/401+
- Zoro # G5758146
- UPC # 888519062289
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 1/4 in |
Width | 1/4 in |
Length | 1/4" |
Tape Core Diameter | 3 in |
Metric Tape Shape Diameter | 6.4 mm |
Imperial Tape Shape Diameter | 1/4 in |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 2 Oz Epoxy Putty All Purpose (64856)
- LIQUID NAILS Clear Sealant 5.5Oz (CS144 5.5-OZ)
- KRAFT TOOL Professional Caulk Gun, 1 quart (GG277)
- RUST-OLEUM 2 gal. Gray Concrete Patching Compound Kit (5499499)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA (2090)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 1" x 60 yds., Natural, 12/Case (T93520312PK)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- 3M Masking Tape, Natural, 1/4 In. Dia., PK2500 (2380)
- 3M Tape, Masking, 1"x60yd, PK9 (260024A)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- 3M Masking & Painter's Tape