Shop All Masking Tapes
3M
Masking Tape, 1/4 in. W, PK10
Mfr # 233+/401+
Zoro # G5626747
product price: $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 1/4 in
- Shape Circle
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+/401+
- Zoro # G5626747
- UPC # 888519062234
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 1/4 in |
Width | 1/4 in |
Length | 1/4" |
Tape Core Diameter | 3 in |
Dia. | 5-1/2" |
Metric Tape Shape Diameter | 6.4 mm |
Imperial Tape Shape Diameter | 1/4 in |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- VIMASCO Epoxy Adhesive, Off-White, Can (WC-7 WHITE QUARTS)
- 3M Cloth Tape, 1/4 In x 60 yd, 0.7 mil, White (27 1/4)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- 3M Premasking Tape SCPM-44X, 36 In x 100 yd (SCPM)
- 3M Masking Tape, Yellow, 61/64" W, Circle (301+)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1"x36 yds., Off Wht, PK3 (T9554103PK)
- 3M Masking Tape, 11.5"x11.5", PK25 (501+)
- 3M Masking Tape, 60.14yd L x 15/32in W, PK48 (401+)
- INTERTAPE PT8 GRN 48MMX54.8M IPG-IPG 16 (91403)
- 3M Masking Tapes