Shop All Masking Tapes
3M
Masking Tape, 13/32 in. W x 60 yd. L, PK10
Mfr # 233+/401+
Zoro # G5770791
original price:
$56.35
17% off
new price: $46.45
/pk 10, $4.65/ea
$46.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yd
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 233+/401+
- Zoro # G5770791
- UPC # 888519062319
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 13/32 in |
Tape Length | 60 yd |
Width | 13/32 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Imperial Tape Width | 0.4 in |
Metric Tape Length | 55 m |
Metric Tape Width | 10.2 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.4 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Super 77 Series, Clear, 16.75 oz, Aerosol Can (SUPER 77)
- OATEY Epoxy Putty Stick 4Oz (31270)
- TAPECASE Film Tape, Polyethylene, Black, 2 In x 5 Yd (15D432)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber (KPT-11/16)
- 3M Masking Tape, 5/64 in. W x 60 yd. L, PK10 (233+/401+)
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- 3M Masking Tape, Green, 18mm Tape Width (UVG)
- 3M 3M 201+ General Use Masking Tape, 3 Inches x 60 Yards, Tan (201+72)
- 3M Masking Tape, Dark Green, 3/8In Dia, PK250 (8992)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 1/2" x 60 yds., Tan, 12/Case (T93320112PK)
- INTERTAPE IPG PG505.121 1 in. Pro Grade Masking Tape Bulk (85988)
- 3M Masking Tapes