Shop All Masking Tapes
3M
Masking Tape, 1/2" W, 60 yd L, Tan, PK72
Mfr # 234
Zoro # G3721314
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Tape Adhesive Strength 37 oz/in
- Width 12 mm
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 234
- Zoro # G3721314
- UPC # 00021200029806
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 55 m |
Width | 12 mm |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Width | 0.5 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 12 mm |
Description
Adhesion to Steel 32 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 250 Degrees F, Continuous Roll, Series 234
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cloth Tape, 1/2 In x 5 yd, 8.2 mil, Brown (5453)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500169)
- TAPE LOGIC Tape Logic® Poly Strapping Tape, 2.7 Mil, 3/4" x 60 yds, Black, 12/Case (T97619712PK)
- BLACK SWAN Big Blue qt. (02073)
- 3M Masking Tape, 15/16" W, 60 yd L, Tan, PK36 (234)
- 3M Masking Tape, 1 7/8" W, 60 yd L, Tan, PK24 (234)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- 3M 1 MASK TAPE/233+ (3M26336)
- 3M Masking Tape, Tan, Rubber, 45/64" W, PK48 (201+)
- 3M Masking Tape, Green, 12mm Tape Width (UVG)
- FROST KING HC9A 31009 9FT HEAT TAPE W/THERMOSTAT (HC9)
- 3M Masking Tapes