Shop All Masking Tapes
3M
Masking Tape, 11.5"x11.5", PK25
Mfr # 501+
Zoro # G5127431
product price: $44.69
/pk 25, $1.79/ea
Sold in multiples of 10 for $446.90
$446.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 8.5"
- Type Mask Filter Retainer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 501+
- Zoro # G5127431
- UPC # 888519148013
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Length | 8.5" |
Details
Item | Masking Tape,11.5"x11.5",PK25 |
Type | Mask Filter Retainer |
Description
Masking Tape,11.5 In.x11.5 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA CONCRETE FIX GRY 10.1OZ (187783)
- CHRISTYS Thread Sealant Wht 4Oz (514589)
- JES INNOVATIONS Angle Nozzle for Sausage and Bulk Caulk Guns, 10-pk (SD-ANGLENOZZLE-10PK)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- 3M Painters Masking Tape, 60ydL x 1-13/32inW (2093)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 2" x 60 yds., Green, 12/Case (T937401)
- 3M Masking Tape, 1/2 in. W, Sheet, PK10 (233+/401+)
- 3M Masking Tape, Tan, Rubber, 24mm W (201+)
- TRIMACO MASKING FILM 72""X90' (47290)
- 3M Masking Tapes