Shop All Masking Tapes
3M
Masking Tape, 1 in. W x 60 yd. L
Mfr # 260024A
Zoro # G4072498
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Material Crepe Paper
- Tensile Strength 19 lb/in
- Thickness 4.4 mil
- Width 0.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 260024A
- Zoro # G4072498
- UPC # 021200834332
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Width | 0.94" |
Length | 60.1 yds |
Tape Core Diameter | 3" |
Details
Material | Crepe Paper |
Tensile Strength | 19 lb/in |
Thickness | 4.4 mil |
Item | Masking Tape,1 in. W x 60 yd. L |
Tape Backing Material | Rubber |
Type | Masking Tape |
Color | Tan |
Adhesion Strength | 19lb/in |
Description
Masking Tape,1 in. W x 60 yd. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTITE PILABLE ROPE CAULK 90' (71525)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil thick, Red, 1 Pack (19N750)
- LOCTITE Anaerobic Gasket Sealant, 50 mL, Red, Temp Range -65.0 °F - 300.0 °F (1253203)
- ELMERS Krazy Glue All-Purpose Liquid Formula, Precision-Tip Applicator, .07oz (KG58548R)
- 3M Crepe Paper Tape, 12"x60 yd. (201+)
- 3M Masking Tape, Tan, 15/16 in. W, 7.3 mil (501+)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M Masking Tape, Blue, 1.5x6", PK250 (2090)
- SP SCIENCEWARE Label Tape, Blue, 3/4 in., PK4 (F13487-0075)
- 3M Masking & Painter's Tape