Shop All Masking Tapes
3M
Masking Tape, 1 in. W, PK10
Mfr # 233+/401+
Zoro # G5537865
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Width 1 in
- Tape Length 1 in
- Shape Circle
- Material Adhesive: Rubber; Backing: Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 233+/401+
- Zoro # G5537865
- UPC # 888519062364
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Width | 1 in |
Length | 1" |
Dia. | 5-1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 1 in |
Metric Tape Shape Diameter | 25.4 mm |
Description
Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series 233+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES 1 QT Protective Coating That Prevents Glue from Adhering to Machinery (BCQTX)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-3" X 60YD)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Skeleton, Hex Rod, Dripless Feature, Built In Puncture Tool, 7:1 (901088)
- 3M Spray Adhesive, 13.44 fl oz, Aerosol Can, Clear, Super 77 (SUPER 77)
- 3M Masking Tape, White, 19mm x 25 (06298)
- 3M Premasking Tape, 48" W, Clear (00051128247297)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 12/Case (T93340112PK)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 6 Pk (2090-36QC6)
- EASY MASK MASKING FILM 48in. X180ft (64880)
- 3M Masking Tapes