Shop All Masking Tapes
3M
Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24
Mfr # 234
Zoro # G3721515
product price: $456.99
/pk 24, $19.04/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Tape Adhesive Strength 37 oz/in
- Width 36 mm
- Series 234
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 234
- Zoro # G3721515
- UPC # 00021200029837
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 36 mm |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 36 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1.4 in |
Description
3M General Purpose Masking Tape 234 features a strong backing and a less aggressive adhesive. It is one of 3M's most popular general purpose crepe backed masking tapes and performs exceptionally well in most indoor applications, having proven itself especially useful in window and door manufacturing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Wall Repair Patch, 8 in x 8 in, White (FDW6714-U)
- LOCTITE Spray Adhesive, 326 Series, Amber, 24 oz, Aerosol Can, No Mix Mix Ratio, 1 min Functional Cure (135402)
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-205), 20545, 2-.5 Oz. Tubes (20545)
- EASY HEAT Tape 15-Ft 105W Resistance Hea (AHB0115A)
- 3M Masking Tape, Yellow, 1-27/64" W, Circle (301+)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 36/Case (T9352307)
- 3M Masking Tape, Natural, 3/8 In Dia, PK2500 (2380)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (201+)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- 3M Masking & Painter's Tape