Shop All Masking Tapes
3M
Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24
Mfr # 232
Zoro # G3721463
product price: $613.99
/pk 24, $25.58/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 36 mm
- Tape Length 55 m
- Material Rubber Resin
- Tape Adhesive Strength 37 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 232
- Zoro # G3721463
- UPC # 00021200028557
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 55 m |
Width | 36 mm |
Tape Core Diameter | 3 in |
Metric Tape Width | 36 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.4 in |
Imperial Tape Length | 60 yd |
Description
3M High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Foil Tape, 4 in. x 15 yd., Silver (314)
- PROFESSIONAL PLASTICS Solvent Applicator - 2 OZ, Applicator 2 OZ [Each] (HAPPLICATOR-2OZ)
- NOVAGARD SOLUTIONS Novagard 02-MX001200 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Bronze (02-MX001200)
- DOW Solvent Resistant Sealant, 5.7 oz, Cartridge, White, FluoroSilicone Elastomer Base (4097354)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- 3M Masking Tape, 1/2 in. W, PK10 (233+/401+)
- 3M 2" Green Masking Tape 24pk (2060)
- 3M Dbl Side Masking Tape, 6.0 Mil, 3/4x36 yds., Off-Wht, PK48 (T954410)
- 3M Masking Tape, Dark Green, 4 In. x 18 Yd. (8992)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1/2x36 yds., Off-Wht, PK3 (T9534103PK)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 2" x 60 yds., Natural, 24/Case (T9372307)
- 3M Masking & Painter's Tape