Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Marking Tape, Roll, 3In W, Black/White, PK12
Mfr # 5700
Zoro # G1433257
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Length 108 ft.
- Material Rubber/Vinyl
- Color Black/White
- Tape Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 5700
- Zoro # G1433257
- UPC # 00021200039546
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 108 ft. |
Roll Length | 108 ft |
Diameter | 4-26/63" |
Tape Core Diameter | 4 13/32 in |
Imperial Tape WxL | 3 in x 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 108 ft, 5.4 mil, Vinyl, 3M(TM), Scotch(R), Series 5700, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 13/32 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100)
- NMC Fire Extinguisher Bilingual Label, Pk25 (M775AP)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- 3M Anti-Slip Tape, 2 in W, Alum. Foil Backing (530-2X60)
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (310-6X60)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M 6Pk Gry Safety Thread (370G-T2X9-6PK)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- 3M Heavy Duty Tread Black 4in x 60ft (7733)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (2RGRY)
- 3M Anti-slip tapes, Treads & Stair Nosings