Shop All Marking and Warning Tapes
3M
Marking Tape, Roll, 3In W, 108 ft. L, White
Mfr # 471
Zoro # G4530102
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Roll Length 108 ft
- Performance Temp. 60 Degrees to 85 Degrees F
- Tape Format Continuous Roll
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4530102
- UPC # 00051115688706
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Width | 3 in |
Diameter | 4 3/8 in |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 3 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- CONDOR Canvas Gloves, Cotton, S, Natural, PR (2AH13)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9CEU6)
- TAPCO State Law Yield To Pedestrian Sign (373-03140)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Blue (471)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M Scotch Plastic Tape 471, Blue, 1/4"X36 Yds. (MMM6405)
- 3M Floor Marking Tape, Green, 36 yd, PK3 (971)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104378)
- 3M Marking and Warning Tapes