Shop All Marking and Warning Tapes
3M
Marking Tape, Roll, 3In W, 108 ft. L, Green
Mfr # 471
Zoro # G4632406
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Roll Length 108 ft
- Material vinyl
- Die Cut Shape Continuous Roll
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4632406
- UPC # 00051115688683
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Width | 3 in |
Diameter | 4 3/8 in |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Green, 3 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVZ11-XXXXL)
- EAGLE Eagle Spill Containment Horizontal Single Drum Cradle (EG-1605)
- JACKSON SAFETY Disposable Splash Shield (14360)
- MCR SAFETY Coverall, 8.7 cal/sq cm, Navy Blue (CCMNL)
- 3M Scotch Plastic Tape 471, Blue, 1/4"X36 Yds. (MMM6405)
- 3M Floor Marking Tape, Yellow, 36 yd, PK6 (971)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Red (471 IW RED)
- 3M Electroplating Tape, 2", Tan, PK24 (70006122181)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- BRADY Floor Marking Tape, Arrow, 2In W, Ylw, PK100 (104415)
- 3M Marking and Warning Tapes